DESCRIPTION

  • Arrowhead® Solid Flange Sill Faucet
  • Exclusive o-ring bonnet, no packing nut
  • Factory installed loose key lockshield

Champion-Arrowhead Hose Sillcock Chrome

C55LKCHR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Hose Thread
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Valve Operator
Loose Key