DESCRIPTION

  • Arrowhead® Standard Hose Bibb
  • Coated tee handle
  • Exclusive o-ring bonnet, no packing nut

Champion-Arrowhead MIP Hose Bibb with T-Handle in Brass

CHA30

Valve Size:

SPECIFICATIONS

Color Finish
Brass
End Connection 1
MIP
End Connection 2
Hose
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Valve Operator
T-Handle
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS