• Cart

DESCRIPTION

Champion-Arrowhead Stem and Bonnet Assembly

CPK80

Fitting Sizes:

SPECIFICATIONS

Brand Model Compatibility
Arrow-Breaker 450 and 480 Series Lawn Faucets
CARB OTC LEED Compliant
No
Fitting Size 1
4 in
Fitting Sizes
4 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4 in

Starting at
Call for Pricing
  • QUANTITY