DESCRIPTION

  • Arrow-Breaker® Solid Flange Sill Faucet
  • Exclusive o-ring bonnet, no packing nut
  • Patented built-in anti-siphon vacuum breaker technology

Champion-Arrowhead Sweat Hose Sillcocks

C365SW

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Brass
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Brass
Size
3/4 in x 3/4 in
Valve Operator
Wheel Handle