• Cart

DESCRIPTION

Champion-Arrowhead Sweat x MIP Anti-Siphon Frost-Free Hydrant

C4960VLF

Length:

SPECIFICATIONS

ASSE Standards
ASSE 1019
End Connection 1
Sweat
End Connection 2
MIP
Length
4 in
Maximum Pressure
125 psi
Maximum Temperature
140
UL Listed
No
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY