2 x 36 in. Fiberglass 90 Degree Elbow

You last purchased this on
 
Champion Fiberglass

2 x 36 in. Fiberglass 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Champion Fiberglass

2 x 36 in. Fiberglass 90 Degree Elbow

  • Fast #
  • Part #C20ASW922D
  • Item #1870098
  • Manufacturer Part #20A-SW-92-2D
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Material:
Fiberglass