4 x 36 in. Fiberglass Conduit 22-1/2 Degree Elbow with Coupling

Champion Fiberglass

4 x 36 in. Fiberglass Conduit 22-1/2 Degree Elbow with Coupling

Brand image
Champion Fiberglass

4 x 36 in. Fiberglass Conduit 22-1/2 Degree Elbow with Coupling

  • Part #C40ASW622D
  • Item #1915388
  • Manufacturer Part #40A-SW-62-2D
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 20ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in x 4 in
Material:
Fiberglass

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';