4 x 36 in. Fiberglass Conduit 45 Degree Elbow

Champion Fiberglass

4 x 36 in. Fiberglass Conduit 45 Degree Elbow

Brand image
Champion Fiberglass

4 x 36 in. Fiberglass Conduit 45 Degree Elbow

  • Part #C40ASW82P
  • Item #1896844
  • Manufacturer Part #40A-SW-82-P
4.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Material:
Fiberglass

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';