6 x 6 in. Conduit 45 Degree Elbow with Coupling

You last purchased this on
 
Champion Fiberglass

6 x 6 in. Conduit 45 Degree Elbow with Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Champion Fiberglass

6 x 6 in. Conduit 45 Degree Elbow with Coupling

  • Fast #
  • Part #C60AHW842D
  • Item #1915392
  • Manufacturer Part #60A-HW-84-2D
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6-33/50 in
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow, Straight
Material:
Fiberglass
UL Listed:
No