6 x 60 in. Fiberglass Conduit 90 Degree Elbow with Coupling

Part #C60AHW942D  |  Item #1915389  |  Manufacturer Part #60A-HW-94-2D

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in x 6 in

Material: Fiberglass