12 x 8 in. 90 Degree Duct Elbow

You last purchased this on
 
Champion Manufacturing

12 x 8 in. 90 Degree Duct Elbow

This product requires certification to purchase.
You last purchased this on
 
Champion Manufacturing

12 x 8 in. 90 Degree Duct Elbow

  • Fast #
  • Part #CHA6331
  • Item #1799773
  • Manufacturer Part #6331
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Duct Elbow Type:
Vertical
Duct Size:
12 in x 8 in
Elbow Degree:
90 DD
Height:
8 in
Vent Duct Shape:
Rectangular
Width:
12 in