DESCRIPTION

Champion Manufacturing 2 ft. 26 ga Snap Lock Galvanized Pipe

CHA106

Diameter:

SPECIFICATIONS

Diameter
3 in
Gauge
26
Length
2 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY