24 in x 8 in x 48 in Rectangular Duct Pipe
24 in x 8 in x 48 in Rectangular Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Duct Size:
- 24 in x 8 in
- Height:
- 8 in
- Length:
- 48 in
- Vent Duct Shape:
- Rectangular
- Width:
- 24 in