Champion Manufacturing

5 in. 30 ga 90 Degree Duct Elbow

Part #CHA2002  |  Manufacturer Part #2002

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 5 in

Duct Shape: Round

Duct Size: 5 in

Elbow Degree: 90

Gauge: 30

Material: Galvanized Steel