16 x 8 in. 45 Degree Duct Elbow
16 x 8 in. 45 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Duct Elbow Type:
- Horizontal
- Duct Size:
- 16 in x 8 in
- Elbow Degree:
- 45 DD
- Height:
- 8 in
- Vent Duct Shape:
- Rectangular
- Width:
- 16 in