1-1/2 in. Brass MNPT x Barbed Pressure Relief Valve
1-1/2 in. Brass MNPT x Barbed Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It is made of durable brass and has 2 in pipe fittings; the inlet fitting is a 2 in NPT, the outlet is a hose shank fitting
- The pressure release flow is 300 CFM
- The MZ brass pressure relief valve is a replacement part, commonly found on vacuum tanks, vacuum trailers, storage tanks, and pressure vessels
- These pressure release valves are non code and cannot be used on tanks that store or haul corrosives, explosives or combustible materials
Specifications
- CFM:
- 230 ft3/min
- End Connection 1:
- MNPT
- End Connection 2:
- Barbed
- End Connections:
- MNPT x Barbed
- Material:
- Brass
- Temperature Range:
- -15 to 60 Deg C
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 2 lb