1/8 in. Threaded Check Valve Assembly
1/8 in. Threaded Check Valve Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Chandler Systems CSI Reactor or Hydroxer Manifold
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- NSF Certified:
- No
- UL Listed:
- No