25 A Simplex Control Panel with 3-Float
25 A Simplex Control Panel with 3-Float
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 25
- Horsepower:
- 2 hp
- NEMA:
- NEMA 4x
- Product Type:
- Control Panel
- UL Listed:
- Yes