3/4 in. Turbine Meter Assembly with Cable
3/4 in. Turbine Meter Assembly with Cable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- NSF Certified:
- No