1-1/2 x 1-1/2 in. Heater Guard
Professional 1-1/2 x 1-1/2 in. Heater Guard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 302, ANSI 304, ANSI 316
- Collection:
- Professional
- Contaminant Removal:
- Rust, Silt, Sediment
- Filtering Material:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- Flow Rate:
- 20 gpm
- Length:
- 29 in
- NSF:
- NSF 14, NSF 18, NSF 42, NSF 52, NSF 53, NSF 55, NSF 58, NSF 60, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 75 psi
- Product Type:
- Heater Guard
- Width:
- 7-1/2 in