DESCRIPTION
- Channellock Blue® grips for comfort
- Channellock® uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- Made in USA
- Patented reinforcing edge minimizes stress breakage
- PermaLock® fastener eliminates nut and bolt failure
- Right angle, laser heat-treated teeth grip better and last longer
- Undercut tongue and groove design won't slip
Channellock 1/2 in. Straight Jaw Tongue & Grooved Plier
C424
Length:
4-1/2 inSPECIFICATIONS
- Color Finish
- Polished Steel
- Groove Positions
- 3
- Jaw Capacity in
- 0.5 in
- Jaw Depth in
- 0.33 in
- Length
- 4-1/2 in
- Material
- High Carbon Steel
- Material Type
- C1080
- Tool Type
- Plier
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday