DESCRIPTION

  • Code Blue® grips for durability and comfort
  • Four thread knurl and non-protruding jaws provide greater capacity
  • Greater jaw capacity supports larger nuts and bolts
  • Joint thickness: 0.60"
  • Joint width: 2.83"
  • Longer jaws grip better, thinner jaws for greater access in tight spaces
  • Measurement scales on front and reverse are handy for sizing nuts, pipe, and tube diameters
  • Minimal head width improves performance in confined spaces

Channellock 10 in. Adjustable Wrench Wide

C810WCB

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Length
10 in
Material
Chrome Vanadium Steel
Maximum Capacity
1-19/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$38.98
EACH
  • QUANTITY

DOCUMENTS