DESCRIPTION

  • Chrome vanadium steel construction
  • Four thread knurl and non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
  • Greater jaw capacity supports larger nuts and bolts
  • Longer jaws grip better, thinner jaws give greater access in tight spaces
  • Made in Spain
  • Measurement scales are handy for sizing nuts, pipe and tube diameters

Channellock 10 in. Chrome Adjustable Wrench

C810W

Maximum Capacity:

SPECIFICATIONS

Color Finish
Chrome
Length
10 in
Material
Chrome Vanadium Steel
Maximum Capacity
1-3/8 in

Starting at
$29.6
EACH
  • QUANTITY