DESCRIPTION

  • 420 is a 9 1/2" tongue and groove Plier
  • 426 is a 6 1/2" tongue and groove plier
  • 440 is a 12" tongue and groove plier
  • Set includes 426, 420,440 and 16' tape measure

Channellock 3-Piece Wrench Set with Tape Measure

CGS3T

Number of Tools Included:

SPECIFICATIONS

Color Finish
Steel
Material
High Carbon Steel
Material Type
C1080
Number of Tools Included
3

Starting at
Call for Pricing
  • QUANTITY