5 x 0.69 in. Plier
5 x 0.69 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Laser heat-treated cutting edges last longer
- Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
- Box joint diagonal
- CHANNELLOCK BLUE® grips for comfort
- CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Steel
- Depth:
- 69/100 in
- GSA Approved:
- No
- Handle Material:
- Vinyl
- Jaw Capacity (in):
- 0.69 in
- Jaw Depth (in):
- 87/100 in
- Length:
- 5 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Thickness:
- 0.43 in
- Tool Type:
- Plier
- Weight:
- 0.286 lb
- Width:
- 2-22/25 in