6-1/4 in. Wire Stripper Cutter

Part #C958  |  Item #987598  |  Manufacturer Part #958

$14.91 EACH

Length:

6-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wire stripper & cutter
  • Lean plier nose pulls and loops wire
  • Strips 10-20 AWG wire
  • Precision ground cutters
  • Laser etched marking for lasting indication of wire gauges
  • CHANNELLOCK BLUE® grips for comfort
  • Made in USA

Specifications

Color Finish: Black

Color Finish Category: Blacks

Cutting Capacity: 10-22 AWG

Depth: 3/4 in

Handle Material: Vinyl

Jaw Depth in : 1.61 in

Length: 6-1/4 in

Material: Steel

Number of Tools Included: 1

Thickness: 0.47 in

Type: C958

UL Listed: No

Weight: 0.272

Width: 2-22/25 in