7 x 1 in. Plier

You last purchased this on
 
CHANNELLOCK®

7 x 1 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
CHANNELLOCK®

7 x 1 in. Plier

  • Fast #
  • Part #CHA437
  • Item #987575
  • Manufacturer Part #437
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Laser heat-treated cutting edges last longer
  • Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
  • Box joint diagonal
  • Made in USA
  • CHANNELLOCK BLUE® grips for comfort
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Steel
Depth:
3/4 in
Handle Material:
Vinyl
Jaw Capacity (in):
1 in
Jaw Depth (in):
1 in
Length:
7 in
Material:
High Carbon Steel
Material Type:
C1080
Number of Tools Included:
1
Thickness:
0.49 in
Tool Type:
Plier
Weight:
0.6 lb
Width:
2-22/25 in