8 x 1.77 in. Plier XLT™
E Series™ 8 x 1.77 in. Plier XLT™
Frequently Purchased Together
Product Details
- XTREME LEVERAGE TECHNOLOGY (XLT™) increases performance and reduces hand fatigue
- LASER heat-treated cutting edges perform better and last longer
- COMBINATION Linemen's Pliers design is sleek, lightweight, and includes an additional pipe grip feature
- 100% MADE IN USA
- FORGED high carbon U.S. steel for strength and durability is specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
- PRECISION-machined knife and anvil style cutting edges ensure perfect mating for superior performance and longevity
- CROSSHATCH TEETH to provide maximum grip
Specifications
- Collection:
- E Series™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished
- Depth:
- 3/4 in
- Handle Material:
- Vinyl
- Jaw Capacity (in):
- 1.77 in
- Jaw Depth (in):
- 1.769 in
- Length:
- 8-3/100 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Thickness:
- 0.45 in
- Tool Type:
- Plier
- Weight:
- 0.6 lb
- Width:
- 2-22/25 in