9-1/2 x 1.5 in. Plier
9-1/2 x 1.5 in. Plier
Package Quantity Info:
EA: 1 IP: 5 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Right angle, laser heat-treated teeth grip better and last longer
- Undercut tongue and groove design won't slip
- Patented SAFE-T-STOP® feature prevents finger pinch
- Channellock Blue® grips for comfort
- Made in USA
- Channellock® uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- Patented reinforcing edge minimizes stress breakage
Documents
Specifications
- Color Finish Name:
- Polished Steel
- Groove Positions:
- 5
- Jaw Capacity (in):
- 1.5 in
- Jaw Depth (in):
- 1.12 in
- Length:
- 9-1/2 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Tool Type:
- Tongue & Groove Pliers