DESCRIPTION

  • Channellock Blue® comfort grips
  • Crosshatch pattern on jaws for tight grip
  • Cutting edge: 0.81"
  • Handle span: 1.89"
  • Heavy duty enclosed joint design
  • High leverage design means less force for cutting
  • Joint thickness: 0.63"
  • Joint width: 1.26"
  • Knife and anvil cutting edge for superior cutting edge life
  • Made in the USA

Channellock Wiremaster™ 9 in. Linemans Wiremaster Plier

CHA349

Type:

SPECIFICATIONS

Collection
Wiremaster™
Color Finish
Polished Steel
Jaw Capacity in
1.5 in
Jaw Depth in
1.59 in
Length
9-1/4 in
Material
High Carbon Steel
Material Type
C1080
Type
Lineman

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS