DESCRIPTION

  • Channellock® uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
  • Curved diagonal
  • High leverage
  • Laser heat-treated cutting edges last longer
  • Made in USA
  • Patented reinforcing edge minimizes stress breakage

Channellock Box Joint Cutting Plier

C447

Length:

SPECIFICATIONS

Color Finish
Polished Steel
Jaw Depth in
1.02 in
Length
7-3/4 in
Material
High Carbon Steel
Material Type
C1080
Tool Type
Plier

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS