10-1/2 x 0.83 in. Plier
10-1/2 x 0.83 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round nose design
- Cuts ASCR
- XLT™ Xtreme Leverage Technology means considerably less force required to cut than traditional high leverage
- Easily cuts hard and soft wire
- High carbon steel for superior performance on the job, and an ultimate rust preventative coating
- Crosshatch pattern on jaws grips work tightly
- Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
- Laser heat-treated cutting edges last longer
- CHANNELLOCK BLUE® grips for comfort
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Steel
- Depth:
- 3/4 in
- Handle Material:
- Vinyl
- Jaw Capacity (in):
- 0.83 in
- Jaw Depth (in):
- 1.82 in
- Length:
- 10-1/2 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Thickness:
- 0.56 in
- Tool Type:
- Plier
- Weight:
- 1.2 lb
- Width:
- 3-3/4 in