7-Piece Professional Nut Driver Set
7-Piece Professional Nut Driver Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hollow shafts for clearing long thread applications
- Color coded handles for easy size identification
- Set Includes: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" acetate nut drivers
- High torque acetate handles for superior durability and solvent resistance
- Nickel chrome finish for exceptional corrosion resistance
- Heat-treated alloy steel shafts
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Nickel Chrome
- Depth:
- 1-51/100 in
- Drive Size:
- 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Length:
- 15-7/50 in
- Magnetic:
- No
- Material:
- Alloy Steel
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 7
- Tool Type:
- Nut Driver
- Type:
- CND7A
- Weight:
- 2.36 lb
- Width:
- 8-93/100 in