DESCRIPTION

  • CHANNELLOCK BLUE® grips for comfort
  • Crosshatch pattern on jaws grips work tightly
  • Cuts ASCR
  • Laser heat-treated cutting edges last longer
  • Made in USA
  • Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
  • Round nose design
  • XLT™ Xtreme Leverage Technology means considerably less force required to cut than traditional high leverage

Channellock Channellock® 9-1/2 x 0.73 in. Plier

C369

Manufacturer Part #: 369

Length:

9-1/2 in

SPECIFICATIONS

Collection
Channellock®
Color Finish
Polished Steel
Color Finish Category
Stainless Steel
Depth
3/4 in
Handle Material
Vinyl
Jaw Capacity in
0.73 in
Jaw Depth in
1.54 in
Length
9-1/2 in
Material
High Carbon Steel
Material Type
C1080
Number of Tools Included
1
Thickness
0.55 in
Tool Type
Plier
Weight
1.09
Width
3-3/4 in

Print