DESCRIPTION

  • 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
  • Code Blue® grips are designed for durability and comfort
  • Greater jaw capacity supports larger nuts and bolts
  • Longer jaws grip better, thinner jaws give greater access in tight spaces
  • Made in Spain
  • Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters

Channellock Code Blue® Adjustable Wrench

C8WCB

Manufacturer Part #: 806WCB

Maximum Capacity:

SPECIFICATIONS

Collection
Code Blue®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
39/50 in
Jaw Capacity in
0.938 in
Length
6-1/4 in
Material
Chrome Vanadium Steel
Maximum Capacity
47/50 in
Number of Tools Included
1
Thickness
0.41 in
Tool Type
Adjustable Wrench
Weight
0.372
Width
3-1/4 in
Wrench Type
Adjustable Wrench

Print

DOCUMENTS