DESCRIPTION

  • Channellock Blue® grips for comfort
  • Channellock® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
  • Crosshatch pattern on jaws grips work tightly
  • Made in USA
  • Only Channellock® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
  • With side cutter

Channellock Code Blue® Code Blue Side Cutter Long Nose Plier

C317

Length:

8 in

SPECIFICATIONS

Collection
Code Blue®
Color Finish
Polished Steel
Jaw Capacity in
2.36 in
Jaw Depth in
2.36 in
Length
8 in
Material
High Carbon Steel
Material Type
C1080
Thickness
41/100 in
Tool Type
Plier

Starting at
$27.38
EACH
  • QUANTITY