DESCRIPTION

  • Channellock Blue® grips for comfort
  • Channellock® uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
  • Made in USA
  • Patented reinforcing edge minimizes stress breakage
  • PermaLock® fastener eliminates nut and bolt failure
  • Right angle, laser heat-treated teeth grip better and last longer
  • Undercut tongue and groove design won't slip

Channellock PermaLock® Code Blue Straight Jaw Tongue & Grooved Plier

C426

Length:

6-1/2 in

SPECIFICATIONS

Collection
PermaLock®
Color Finish
Polished Steel
Groove Positions
5
Jaw Capacity in
0.87 in
Jaw Depth in
0.81 in
Length
6-1/2 in
Material
High Carbon Steel
Material Type
C1080
Thickness
47/100 in
Type
Plier

Starting at
$16.32
EACH
  • QUANTITY