DESCRIPTION

  • Channellock Blue® grips for comfort
  • Channellock® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
  • Crosshatch pattern on jaws grips work tightly
  • Made in USA
  • PermaLock® fastener eliminates nut and bolt failure
  • With wire cutting shear

Channellock Heavy Duty Wire Cutting Plier

C548

Length:

SPECIFICATIONS

Color Finish
Polished Steel
Jaw Depth in
1.18 in
Length
8 in
Material
High Carbon Steel
Material Type
C1080
Tool Type
Plier

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS