DESCRIPTION

  • High torque, 3-sided Code Blue® grips
  • Laser etched steel caps for easy identification
  • Made in China
  • Nutdriver with full hollow shaft

Channellock Nut Driver Hollow Shaft

CN516CB

Drive Size:

5/16 in

SPECIFICATIONS

Color Finish
Chrome
Drive Size
5/16 in
Length
7-1/2 in
Material
Steel
Shaft Size
3 in
Tool Type
Nut Driver

Starting at
$7.4
EACH
  • QUANTITY

DOCUMENTS