DESCRIPTION

  • Channellock Blue® grips for comfort
  • Channellock® uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
  • Includes 6-1/2", 9-1/2" and 12" tongue and groove pliers
  • Made in USA
  • Patented reinforcing edge minimizes stress breakage
  • Right angle, laser heat-treated teeth grip better and last longer
  • Undercut tongue and groove design won't slip

Channellock Permalock 3-Piece Tongue & Grooved Plier Set

CGS3

Number Of Pieces:

3 Piece

SPECIFICATIONS

Color Finish
Polished Steel
Material
High Carbon Steel
Number Of Pieces
3 Piece

Starting at
$59.17
EACH
  • QUANTITY