Permalock 4-Piece Plier Set With 6 In 1 Screwdriver
This product has been replaced by
Manufacturer Part #GS-3SA
Permalock 4-Piece Plier Set With 6 In 1 Screwdriver
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Undercut tongue and groove design won't slip
- PERMALOCK® fastener eliminates nut and bolt failure
- Right angle, laser heat-treated teeth grip better and last longer
- CHANNELLOCK BLUE® grips for comfort
- Set Includes: 6.5", 9.5" & 12" Tongue & Groove, 6 N' 1 Screwdriver
- CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
- Patented reinforcing edge minimizes stress breakage
Documents
Specifications
- Color Finish Name:
- Polished Steel
- Depth:
- 1-13/20 in
- Handle Material:
- Plastisol
- Handle Type:
- Grip
- Material:
- High Carbon Steel
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 3
- Origin:
- Global
- Tool Type:
- Plier Set, Screwdriver
- Weight:
- 2.78375 lb
- Width:
- 9 in