DESCRIPTION

  • Channellock Blue® grips for comfort
  • Channellock® uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
  • Made in USA
  • Patented reinforcing edge minimizes stress breakage
  • PermaLock® fastener eliminates nut and bolt failure
  • Right angle, laser heat-treated teeth grip better and last longer
  • Undercut tongue and groove design won't slip

Channellock PermaLock® Permalock Straight Jaw Tongue & Grooved Plier

C460

Length:

16-1/2 in

SPECIFICATIONS

Collection
PermaLock®
Color Finish
Polished Steel
Groove Positions
8
Jaw Capacity in
4.25 in
Jaw Depth in
2.56 in
Length
16-1/2 in
Material
High Carbon Steel
Material Type
C1080
Thickness
59/100 in
Tool Type
Plier

Starting at
$38.6
EACH
  • QUANTITY