DESCRIPTION

  • Crosshatch pattern on jaws for tight grip
  • Cutting edge: 0.41"
  • Handle span: 1.89"
  • Joint thickness: 0.41"
  • Joint width: 0.75"
  • Knife and anvil cutting edge for superior cutting edge life
  • Laser heat-treated cutting edges last longer
  • Made in the USA
  • Patented reinforcing edge minimizes stress breakage
  • Right angle, laser heat-treated teeth grip better and last longer

Channellock Sided Cutter Long Nose Plier

C326

Length:

SPECIFICATIONS

Color Finish
Polished Steel
Jaw Depth in
2.08 in
Length
6-1/10 in
Material
High Carbon Steel
Material Type
C1080
Type
Needle Nose

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS