DESCRIPTION

  • 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improved performance in confined spaces
  • 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
  • Allows access to previously impossible to reach areas
  • Chrome Vanadium steel construction
  • Code Blue® grips are designed for durability and comfort
  • Extra wide opening
  • Longer jaws grip better, Thinner jaws give greater access in tight spaces
  • Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
  • Precise jaw design grips tight the first time, every time
  • Xtra slim 3/16" Jaws

Channellock WideAzz® 1-1/3 in Adjustable Wrench

C6SWCB

Manufacturer Part #: 6SWCB

Maximum Capacity:

1-1/3 in

SPECIFICATIONS

Collection
WideAzz®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
7/8 in
GSA Approved
No
Jaw Capacity in
1.34 in
Length
6-93/100 in
Material
Chrome Vanadium Steel
Maximum Capacity
1-1/3 in
Number of Tools Included
1
Thickness
0.55 in
Tool Type
Adjustable Wrench
Weight
0.49
Width
2-469/500 in
Wrench Type
Adjustable Wrench

Print