9 In. Linemans Wiremaster Tongue Groove Plier

You last purchased this on
 
Channellock

Wiremaster™ 9 In. Linemans Wiremaster Tongue Groove Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Channellock

Wiremaster™ 9 In. Linemans Wiremaster Tongue Groove Plier

  • Fast #
  • Part #CHA349
  • Item #142299
  • Manufacturer Part #349
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High leverage design means less force for cutting
  • Heavy duty enclosed joint design
  • Channellock Blue® comfort grips
  • Channellock® uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
  • Patented reinforcing edge minimizes stress breakage
  • Requires Certification

Documents


Specifications

Collection:
Wiremaster™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Steel
Handle Material:
Vinyl
Jaw Capacity (in):
1-19/32 in
Jaw Depth (in):
1.59 in
Length:
9-1/4 in
Material:
High Carbon Steel
Material Type:
C1080
Number of Tools Included:
1
Tool Type:
Lineman's Pliers