Channellock

XLT™ 6-1/2 x 2.21 in. Plier

Part #CHAE326  |  Manufacturer Part #E326

Length:

6-53/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • XLT™ Xtreme Leverage Technology means considerably less force required to cut than traditional high leverage
  • Sleeker, lighter design, streamlined for easier handling
  • Crosshatch pattern on jaws grips work tightly
  • Laser heat-treated cutting edges last longer
  • Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
  • High carbon steel for superior performance on the job, and an ultimate rust preventative coating
  • CHANNELLOCK BLUE® grips for comfort

Specifications

Collection: XLT™

Depth: 3/4 in

Handle Material: Vinyl

Jaw Capacity in : 2.21 in

Jaw Depth in : 2.21 in

Number of Tools Included: 1

Tool Type: Plier

Width: 2-22/25 in