DESCRIPTION

  • XLT™ Xtreme Leverage Technology means considerably less force required to cut than traditional high leverage
  • Lap joint diagonal
  • Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
  • Laser heat-treated cutting edges last longer
  • Sleeker, lighter design, streamlined for easier handling
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort

Channellock XLT™ 7-1/4 x 0.86 in. Plier

CE337

Manufacturer Part #: E337

Length:

7-253/1000 in

SPECIFICATIONS

Collection
XLT™
Depth
3/4 in
Handle Material
Vinyl
Jaw Capacity in
0.86 in
Jaw Depth in
0.863 in
Number of Tools Included
1
Tool Type
Plier
Weight
0.608
Width
2-22/25 in

Print