8-1/2 x 1.26 in. Plier
E Series™ 8-1/2 x 1.26 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfectly matted cutters are hand honed
- Useful crushing area
- Channellock Blue® comfort grips
- XTREME LEVERAGE TECHNOLOGY (XLT™) increases performance and reduces hand fatigue
- Channellock® uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- Patented reinforcing edge minimizes stress breakage
Specifications
- Collection:
- E Series™
- Color Finish Name:
- Polished Steel
- Depth:
- 3/4 in
- Handle Length (in):
- 8 in
- Handle Material:
- Plastisol
- Handle Type:
- Grip
- Jaw Capacity (in):
- 1.26 in
- Jaw Depth (in):
- 1.74 in
- Length:
- 8-3/100 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Thickness:
- 0.47 in
- Tool Type:
- Lineman's Pliers
- Weight:
- 0.6 lb
- Width:
- 2-22/25 in