16 x 12 ft. ABS Angle and Beam

You last purchased this on
 
Chaparral Steel Company

16 x 12 ft. ABS Angle and Beam

This product requires certification to purchase.
You last purchased this on
 
Chaparral Steel Company

16 x 12 ft. ABS Angle and Beam

  • Fast #
  • Part #AH36W12X16N
  • Item #541314
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM AH-36
Grade:
AH36
Length:
16 ft
Material:
Plastic, Steel
Material Type:
ABS
Product Type:
Beam
Width:
12 ft