6 in. ABS Beam

You last purchased this on
 
Chaparral Steel Company

6 in. ABS Beam

This product requires certification to purchase.
You last purchased this on
 
Chaparral Steel Company

6 in. ABS Beam

  • Fast #
  • Part #AH36W6X9N
  • Item #525923
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
9 ft
Material:
Plastic
Material Type:
ABS
Width:
6 in